MINIATURE CIRCUIT

Item #: 160676

Cat #: QO2200VH

UPC: 785901608929

to view pricing and more.

Overview

SQD QO2200VH MINIATURE CIRCUIT
Also known as: 785901608929, QO2200VH

Specifications

Amps: 200
Poles: 2
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Amps: 200
Family / Style: QO
Standards: California Proposition 65
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 22 kA