Cat 6A Patch Cord, 10'

Item #: 1607102

Cat #: 6210G-10S

UPC: 078477262528

to view pricing and more.
eXtreme Cat 6A Standard Patch Cord, 10FT, Grey

Overview

eXtreme Cat 6A Standard Patch Cord, 10FT, Grey

eXtreme 10G Standard Patch Cord, CAT 6A, 10-foot length, grey

Also known as: 078477262528, 6210G-10S

Specifications

Material: Copper
Color: Gray
Length: 10 ft
Material: Copper
Length: 10 ft
Color: Gray