12 AWG THHN/THWN-2 Solid Copper, 500', White/Red

Item #: 160745
Cat #: THHN12SOLWHTRED500RL
UPC: 048243961047
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, 600V, White w/ Red stripee, 500 foot Spool.

Overview

12 AWG, THHN/THWN-2, Solid Copper, 600V, White w/ Red stripee, 500 foot Spool.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243961047, THHN12SOLWHTRED500RL

Specifications

Length: 500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Color: White/Red
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Length: 500 ft
Jacket: PVC
Color: White/Red
Conductors: 1
Package Type: Reel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)