Flood Light, 13W, Die Cast Aluminum, Green

Item #: 160753

Cat #: HBLED13VG

UPC: 019813018706

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 13 Watt, 120-277 Volt, Knuckle Mount with Hood, Green

Overview

Flood Light, LED, 13 Watt, 120-277 Volt, Knuckle Mount with Hood, Green
Also known as: 019813018706, HBLED13VG

Specifications

Color: Verde Green
Wattage: 13
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED
Lumens: 1799
Color: Verde Green
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 13
Mounting: Knuckle
Lumens: 1799