Relay, Overload, 5.4 - 27A, E1 Plus, Solid State

Item #: 160754

Cat #: 193-ED1ED

UPC: 612598636556

to view pricing and more.
Documents & Guides
Relay, Overload, E1 Plus, 5.4 - 27 Amp, Solid State, 3 Phase

Overview

Relay, Overload, E1 Plus, 5.4 - 27 Amp, Solid State, 3 Phase
Also known as: 612598636556, 193-ED1ED

Specifications

Phase: 3
Poles: 3
Mounting: Device
Size: C30, C43
Amps Range: 5.400 - 27
Phase: 3
Mounting: Device
Amps Range: 5.400 - 27
Poles: 3
Size: C30, C43