Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1607582

Cat #: STP28X5MRD

UPC: 074983017256

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Red, 5m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Red, 5m.
Also known as: 074983017256, STP28X5MRD

Specifications

Color: Red
Color: Red