BUSS 170M4396 FUSE 550A 1000V 1BKN/

Item #: 1607848

Cat #: 170M4396

UPC: 051712258654

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M4396 FUSE 550A 1000V

Overview

BUS 170M4396 FUSE 550A 1000V
Also known as: 051712258654, 170M4396

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel