Per USA DOE Ban, This Is No Longer Available For Sale. See Replacement (LED6PAR16DIM930TLFL36GLRP)

Item #: 1607873
Cat #: 60PAR16HALNFL30-120V
UPC: 046135176050
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, PAR16, 60 Watt, 650 Lumen, 2850K, 100 CRI, E26 Medium Base, Narrow Flood, 120 Volt, 1 per SKU, 15 per Case *Sylvania Product Code 17605* *Sylvania Part # 17605* *** Discontinued ***

Overview

Halogen Lamp, PAR16, 60 Watt, 650 Lumen, 2850K, 100 CRI, E26 Medium Base, Narrow Flood, 120 Volt, 1 per SKU, 15 per Case *Sylvania Product Code 17605* *Sylvania Part # 17605* *** Discontinued ***
Halogen PAR lamps are an affordable indoor/outdoor solution for recessed downlights, track lighting, wall washing, and general lighting applications in residential, retail, restaurant, hospitality, office, property management, and school environments.
Also known as: 046135176050, 60PAR16HALNFL30-120V

Specifications

Shape: PAR16 (Sealed Beam)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 650
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 60
Light Technology: Halogen
Angle: 15°
Shape: PAR16 (Sealed Beam)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 60
Angle: 15°
Base: Medium Screw (E26)
Lumens: 650
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)