This product has been discontinued.
![Per USA DOE Ban, This Is No Longer Available For Sale. See Replacement (LED6PAR16DIM930TLFL36GLRP) Per USA DOE Ban, This Is No Longer Available For Sale. See Replacement (LED6PAR16DIM930TLFL36GLRP)](https://rexel-cdn.com/products/17605.jpg?i=BE114600-5496-473D-B5A3-94B2D0102F01&f=420)
Per USA DOE Ban, This Is No Longer Available For Sale. See Replacement (LED6PAR16DIM930TLFL36GLRP)
Item #:
1607873
Cat #:
60PAR16HALNFL30-120V
UPC:
046135176050
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, PAR16, 60 Watt, 650 Lumen, 2850K, 100 CRI, E26 Medium Base, Narrow Flood, 120 Volt, 1 per SKU, 15 per Case *Sylvania Product Code 17605* *Sylvania Part # 17605* *** Discontinued ***
Overview
Halogen Lamp, PAR16, 60 Watt, 650 Lumen, 2850K, 100 CRI, E26 Medium Base, Narrow Flood, 120 Volt, 1 per SKU, 15 per Case *Sylvania Product Code 17605* *Sylvania Part # 17605* *** Discontinued ***
Halogen PAR lamps are an affordable indoor/outdoor solution for recessed downlights, track lighting, wall washing, and general lighting applications in residential, retail, restaurant, hospitality, office, property management, and school environments.
Also known as: 046135176050, 60PAR16HALNFL30-120V
Specifications
Shape: | PAR16 (Sealed Beam) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 650 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Light Technology: | Halogen |
Angle: | 15° |
Shape: | PAR16 (Sealed Beam) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 60 |
Angle: | 15° |
Base: | Medium Screw (E26) |
Lumens: | 650 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)