ALB 800H-W222 30MM 800H REVER

Item #: 1607876

Cat #: 800H-W222

UPC: 612598999149

to view pricing and more.
Documents & Guides
ALB 800H-W222 30MM 800H REVER

Overview

ALB 800H-W222 30MM 800H REVER
Also known as: 612598999149, 800H-W222

Specifications

Size: 30 mm
Color: Gray
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 4
Size: 30 mm
Material: Plastic
Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 4