Professional Use Vinyl Electrical Tape, 3/4" x 76', Black

Item #: 1607879
Cat #: 33+-3/4X76FT-1
UPC: 638060290354
Sign In or Register to view pricing and more.
Documents & Guides
Scotch® Super 33+ Vinyl Electrical Tape, 3/4 in x 76 ft, 1 in Core, Black, 10 rolls/carton, 100 rolls/Case

Overview

Scotch® Super 33+ Vinyl Electrical Tape, 3/4 in x 76 ft, 1 in Core, Black, 10 rolls/carton, 100 rolls/Case
Scotch® Vinyl Electrical Tape 35 is a premium-grade, 7-mil thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems. Scotch® Vinyl Electrical Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure-sensitive, rubber-resin adhesive and an elastic PVC backing. This tape is flame-retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 638060290354, 33+-3/4X76FT-1, mega roll, mega-roll

Specifications

Width: 3/4 in
Material: Vinyl
Color: Black
Length: 76 ft
Width: 3/4 in
Color: Black
Material: Vinyl
Length: 76 ft

Customer Reviews

No reviews for this product
(0)