Electrical Tape, Vinyl, Color Coded, 3/4" x 76', Black

Item #: 1607879

Cat #: 33+-3/4X76FT-1

UPC: 638060290354

to view pricing and more.
Documents & Guides
Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 3/4" Width, 76' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.

Overview

Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 3/4" Width, 76' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.

Scotch® Vinyl Electrical Tape 35 is a premium-grade, 7-mil thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems.

Scotch® Vinyl Electrical Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure-sensitive, rubber-resin adhesive and an elastic PVC backing. This tape is flame-retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 638060290354, 33+-3/4X76FT-1, mega roll, mega-roll

Features & Benefits

  • Compatible with rubber and synthetic splicing compounds
  • Flame-retardant and inhibits the corrosion of electrical conductors
  • Withstands a temperature range of 0 to 220°F (-18 to 105°C)
  • Made of durable PVC
  • UL Listed and CSA Certified
  • Resists abrasion, moisture, alkalies, acids, corrosion and varying weather conditions (including ultraviolet exposure)

Specifications

Width: 3/4 in
Material: Vinyl, PVC
Color: Black
Length: 76 ft
Product Thickness: 7 mil
Family / Style: Scotch® Super 33+™ Series
Width: 3/4 in
Color: Black
Product Thickness: 7 mil
Material: Vinyl, PVC
Length: 76 ft
Family / Style: Scotch® Super 33+™ Series