Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 1.0m, (3.28')

Item #: 1608

Cat #: 1492-ACAB010D69

UPC: 781180608018

to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1769-OC8C or -OF8V, 22 AWG, 20 Conductor, Shielded, with 1769-RTBN18 Connector, and AIFM 25-Pin D-Shell Connector, 1.0 meter, (3.28 Foot)

Overview

Cable, Pre-wired, for 1769-OC8C or -OF8V, 22 AWG, 20 Conductor, Shielded, with 1769-RTBN18 Connector, and AIFM 25-Pin D-Shell Connector, 1.0 meter, (3.28 Foot)

The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. 

Also known as: 781180608018, 1492-ACAB010D69

Specifications

Conductors: 20
Family / Style: 1492
Length: 1 m
Type: Analog Cable
Gauge: 22 AWG
Conductors: 20
Length: 1 m
Gauge: 22 AWG
Family / Style: 1492
Type: Analog Cable