
LED High Bay, 221 Watt, 36000 Lumen, 5000K, 277 Volt
Item #: 1608039
Cat #: ABV3436T571QQQ42BCW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 221 Watt, 36000 Lumen, 5000K, 70 CRI, 277 Volt, Non-Dimmable, 10 Foot Y-Cable/Hook, 20 Amp Straight Plug, White Powder Coat Finish, No Lens
Overview
LED High Bay, 221 Watt, 36000 Lumen, 5000K, 70 CRI, 277 Volt, Non-Dimmable, 10 Foot Y-Cable/Hook, 20 Amp Straight Plug, White Powder Coat Finish, No Lens
The ABV is an industry-leading specification high bay that provides unrivaled performance and reliability. Available with integral Daintree controls.
Also known as: ABV3436T571QQQ42BCW
Features & Benefits
- Optimized bulk pack packaging for up to 3,500 fixtures on a full truckload simplifies projects and speeds up installation
- Daintree Wireless Controls options for code compliance and additional energy savings
- Industry-leading efficiency up to 200 Lumens Per Watt saves big on energy bills
- Various optical distributions (Aisle, Narrow, General or Wide) get you the vertical and horizontal footcandles you need in any space
- Multiple mounting configurations (including inverted) to allow for easy and customized installation
- Up to 90,000 lumens for lighting applications with extremely high ceilings
Specifications
| Lumens: | 36000 |
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 277 |
| Light Technology: | LED |
| Dimmable: | No |
| Angle: | 120° |
| Wattage: | 221 |
| Lumens: | 36000 |
| Volts AC: | 277 |
| Dimmable: | No |
| Wattage: | 221 |
| Color Temperature: | 5000 (Bright White) |
| Light Technology: | LED |
| Angle: | 120° |