CLASS CC FUSEBLOCK

Item #: 16083
Cat #: BC6033PQ
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
30A 600V Class CC 3 Pole Fuseblock with Pressure Plate and 1/4" Quick Connects

Overview

30A 600V Class CC 3 Pole Fuseblock with Pressure Plate and 1/4" Quick Connects
Also known as: BC6033PQ

Specifications

Poles: 3
Type: Fuse Block
Mounting: Pressure Plate
Amps: 30
Class: CC
Volts AC: 600
Poles: 3
Mounting: Pressure Plate
Class: CC
Type: Fuse Block
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)