Button Light Driver, LED, Non-Dimmable, 12W, 120VAC

Item #: 160851

Cat #: LED-350MA12-RB

UPC: 790576163673

to view pricing and more.
Documents & Guides
Button Light Driver, LED, Non-Dimmable, 12 Watt, 120 Volts AC Input

Overview

Button Light Driver, LED, Non-Dimmable, 12 Watt, 120 Volts AC Input
Also known as: 790576163673, LED-350MA12-RB

Specifications

Wattage: 12
Volts AC: 120
Type: Button Light
Light Technology: LED
Dimmable: No
Wattage: 12
Type: Button Light
Dimmable: No
Volts AC: 120
Light Technology: LED