Grounding Bushing, Insulated, Size: 4", Malleable Iron/Zinc

Item #: 16092

Cat #: BLG-4124

UPC: 783126042696

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Hardware, Bushings, Insulating, Trade Size: 4 Inch, Material: Malleableiron Or Steel/zinc Plated, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid, Imc, Emt, Outside Diameter: 5 Inch, Width:1 1/8 Inch, Grounding Wire Size Minimum: 6 Awg

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 4 Inch, Material: Malleableiron Or Steel/zinc Plated, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid, Imc, Emt, Outside Diameter: 5 Inch, Width:1 1/8 Inch, Grounding Wire Size Minimum: 6 Awg
Also known as: 783126042696, BLG-4124

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in