This product has been discontinued.

LED Flat Panel, 2x4, 40 Watt, 5000 Lumen, 4000K, 120-277V
Item #: 1609482
Cat #: C-TR-A-FP24-HE-50L-40K-WH-EB
UPC:
to view pricing and more.
Documents & Guides
Premium LED Flat Panel, 2x4, 40 Watt, 5000 Lumen, 4000K, 120-277 Volt, 0-10V Dimming
Overview
Premium LED Flat Panel, 2x4, 40 Watt, 5000 Lumen, 4000K, 120-277 Volt, 0-10V Dimming
Also known as: C-TR-A-FP24-HE-50L-40K-WH-EB
Specifications
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 5000 |
| Width: | 24 in, 2 ft |
| Wattage: | 40 |
| Length: | 4 ft, 48 in |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 5000 |
| Wattage: | 40 |
| Color: | White |
| Dimmable: | Yes |