Air Terminal, Tubular, Imperial Thread, Copper, 24"

Item #: 1609832

Cat #: LPC265

UPC: 782856427117

to view pricing and more.
Documents & Guides
CAD LPC265 POINT CU TUBULAR 5

Overview

CAD LPC265 POINT CU TUBULAR 5

Suitable for class 1 installations.

Also known as: 782856427117, LPC265

Features & Benefits

  • Suitable for class 1 installations

Specifications

Material: Copper
Height: 24 in
Standards: California Proposition 65
Weight: 0.900 lb
Material: Copper
Standards: California Proposition 65
Height: 24 in
Weight: 0.900 lb