7.2W MR16 LED Lamp, 27K

Item #: 1609871

Cat #: 18146

UPC: 783927532389

to view pricing and more.
Documents & Guides
LED Lamp, 7.2 Watt, 615 Lumen, 2700K, 80 CRI, MR16 Flood, 40°, GU5.3 Base, 12 Volt

Overview

LED Lamp, 7.2 Watt, 615 Lumen, 2700K, 80 CRI, MR16 Flood, 40°, GU5.3 Base, 12 Volt
Also known as: 783927532389, 18146

Specifications

Type: MR16, Lamps
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Temperature: 2700 (Warm White)
Lumens: 615
Wattage: 7.200
Light Technology: LED
Base: 2-Pin (GU5.3)
Angle: 40°
Type: MR16, Lamps
Volts AC: 12
Lumens: 615
Light Technology: LED
Angle: 40°
Shape: MR16 (Mini Reflector)
Color Temperature: 2700 (Warm White)
Wattage: 7.200
Base: 2-Pin (GU5.3)