REXEL logo

Post, Landscape, 7', Black

Item #: 161
Cat #: 8114-12
UPC: 785652811425
Sign In or Register to view pricing and more.
Sea Gull Lighting; Light Post; Outdoor; Size: 3 In Diameter X 84 In Height; Material: Aluminum; Finish: Black

Product Overview

Sea Gull Lighting; Light Post; Outdoor; Size: 3 In Diameter X 84 In Height; Material: Aluminum; Finish: Black
Also known as: 785652811425, 8114-12

Documents

Frequently Bought Together (25)
Sea Gull
59132LE-15 Fluorescent Wrap Fixture, 4', 2-Lamp, T8, 32W, 120V
Sea Gull
7567-15 1-Light Outdoor Ceiling, 60W, A19, 120V, White Finish
Feiss
OL8701ORB DARBY WALL LANTERN,
Sea Gull
4413203-962 3-Light Wall/Bath Fixture, 100W, 120V, Brushed Nickel Finish
Sea Gull
61625-962 1-Light Mini-Pendant, 100W, A19, 120V, Brushed Nickel Finish
Sea Gull
40125-05 Bath Light, 3-Light, 100W, Chrome
Sea Gull
4975BLE-15 Fluorescent Undercabinet Light, T5, 12", 8W, 120V, White
Sea Gull
88200-12 Wall Lantern, Outdoor, 1-Light, 100W, Black
Sea Gull
7567-32 Ceiling Light, Outdoor, 1-Light, 60W, Black
Sea Gull
82200-12 Lantern, Outdoor, 2 Light, 60W, Black
Sea Gull
59136LE-15 Fluorescent Wrap Fixture, 2', 2-Lamp, T8, 17W, 120V
Sea Gull
8038-71 Lantern, Outdoor, 1 Light, 100W, Antique Bronze
Sea Gull
5326-962 1-Light Ceiling Flush Mount, 60W, A19, 120V, Brushed Nickel
Sea Gull
8259-46 Outdoor Post Lantern Three Lig
Sea Gull
8750-15 Wall Lantern, 60W, White/Clear
Sea Gull
5326-15 Close to Ceiling Light, 1-Light, 60W, White
Sea Gull
8460-46 Outdoor Wall Lantern Two Light
Progress Lighting
P2708-09 Bath Light, 3-Light, 100W, Brushed Nickel
Maxim Lighting
35003EB 100W EBOBSN WALL LGT
Maxim Lighting
10073FTSN Bath Vanity, 3-Light, 60W, Satin Nickel
Maxim Lighting
92061FTSN 1-Light Mini Pendant, 60W, 120V
Sea Gull
8438701-12 1-Light Outdoor Wall Lantern, 100W, 120V, Black Finish
Progress Lighting
P2713-09 5-Lt. Brushed Nickel Bath Light
Progress Lighting
P4441-09 5-Lt. Brushed Nickel Chandelier
Maxim Lighting
3000CLBK 100W CAST WALL LGT

Specifications

Length: 7 ft
Type: Post, Landscape
Color: Black
Length: 7 ft
Color: Black
Type: Post, Landscape

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)