33W PAR38 LED Lamp, 30K

Item #: 1610015

Cat #: 33PAR38/PER/830/S15/DIM/120V-6/1FB

UPC: 046677534608

to view pricing and more.
Documents & Guides
LED Lamp, PAR38, 33 Watt, 3000 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Pack *Philips Part # 534602*

Overview

LED Lamp, PAR38, 33 Watt, 3000 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Pack *Philips Part # 534602*

Philips LED TrueForce PAR high lumen lamps are the perfect transition from CDM lamps to LED.

Also known as: 046677534608, 33PAR38/PER/830/S15/DIM/120V-6/1FB

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 33
Color Rendering Index (CRI): 80
Lumens: 3000
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 15°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 33
Lumens: 3000
Light Technology: LED
Angle: 15°