This product has been discontinued.

Aluminum Compression Lug, 2 Hole, 750 kc
Item #: 1610055
Cat #: LAB750-12-1R
UPC: 074983069903
to view pricing and more.
Documents & Guides
Aluminum Compression Lug, 2 Hole, 750 kcmil, 1/2 (12.7mm) Stud
Overview
Aluminum Compression Lug, 2 Hole, 750 kcmil, 1/2 (12.7mm) Stud
Also known as: 074983069903, LAB750-12-1R
Specifications
| Length: | 8 1/4 in |
| Mounting: | 2-Hole |
| Material: | Aluminum |
| Allowable Gauge Range: | 750 |
| Stud Size: | 1/2 in |
| Length: | 8 1/4 in |
| Material: | Aluminum |
| Stud Size: | 1/2 in |
| Mounting: | 2-Hole |
| Allowable Gauge Range: | 750 |