LED Edge-Lit Panel, 2x4, 40W, 4300L, 5000K, 120-277V, White

Item #: 1610090
Cat #: PANELF1A/040UNVD850/24G/WH
UPC: 046135615955
Sign In or Register to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x4, 40 Watt, 4300 Lumen, 120-277 Volt, White, 5000K, 80 CRI, Dimmable, 1 per SKU, Case Qty 4 *Sylvania Part # 61595*

Overview

LED Edge-Lit Panel, 2x4, 40 Watt, 4300 Lumen, 120-277 Volt, White, 5000K, 80 CRI, Dimmable, 1 per SKU, Case Qty 4 *Sylvania Part # 61595*
The Edge-Lit Panels are environmentally preferable LED alternatives to traditional fluorescent luminaires, offering up to 47% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Edge-Lit Panels are offered in three sizes for illuminating offices, retail or hospitality areas.
Also known as: 046135615955, PANELF1A/040UNVD850/24G/WH, LED Drop In

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Wattage: 40
Length: 4 ft, 48 in
Lumens: 4300
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color: White
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 40
Lumens: 4300
Light Technology: LED

Customer Reviews

No reviews for this product
(0)