LED Uplight, 45°, 12W/3000K

Item #: 1610239

Cat #: BU1412BZ

UPC: 852140007889

to view pricing and more.
Documents & Guides
Up Light Brass 12W 45° Par26 12/24V AC/DC Dim LED

Overview

Up Light Brass 12W 45° Par26 12/24V AC/DC Dim LED
Also known as: 852140007889, BU1412BZ

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Color: Bronze
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Bronze
Wattage: 12
Dimmable: Yes