Divided Raceway Base, 2400 Series, Steel, Ivory, 1-29/32" x 10'
Item #:
16111
Cat #:
V2400BD
UPC:
786776548037
Sign In or Register to view pricing and more.
Documents & Guides
Steel, Divided Raceway Base, 2400 Series. Size: 10' Length, 1-29/32" Width. Divided into: 1/3, 2/3 Compartments.
Overview
Steel, Divided Raceway Base, 2400 Series. Size: 10' Length, 1-29/32" Width. Divided into: 1/3, 2/3 Compartments.
2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway.
Also known as: 786776548037, V2400BD
Specifications
Color: | Ivory |
Material: | Steel |
Length: | 10 ft |
Color: | Ivory |
Length: | 10 ft |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)