3-GANG BX,NM,42.9CUIN,HIGH CLAMPS

Item #: 16113

Cat #: 1043-C

UPC: 786358560457

to view pricing and more.
Documents & Guides
Three-Gang Nail-On Outlet Box, Volume 42.9 Cubic Inches, Length 3-5/8 Inches, Width 5-7/8 Inches, Depth 2-3/4 Inches, Color Brown, Material Phenolic, Mounting Means Compound Angled Nails, with High Clamps

Overview

Three-Gang Nail-On Outlet Box, Volume 42.9 Cubic Inches, Length 3-5/8 Inches, Width 5-7/8 Inches, Depth 2-3/4 Inches, Color Brown, Material Phenolic, Mounting Means Compound Angled Nails, with High Clamps
Also known as: 786358560457, 1043-C

Specifications

Material: Phenolic
Color: Brown
Gangs: 3
Mounting: Clamp, Nail On
Depth: 2 3/4 in
Cubic Inches: 42.900 in³
Material: Phenolic
Gangs: 3
Depth: 2 3/4 in
Color: Brown
Mounting: Clamp, Nail On
Cubic Inches: 42.900 in³