Soft Starter, SIRIUS, 480VAC, 250A, 110 - 240VAC Coil, Screw Terminals, 3RW55

Item #: 1611412

Cat #: 3RW55446HA14

UPC: 804766814778

to view pricing and more.
Documents & Guides
Soft Starter, SIRIUS, 200 - 480 Volt AC, 250 Amp, 110 - 240 Volt AC Coil, Screw Terminals, 3RW55

Overview

Soft Starter, SIRIUS, 200 - 480 Volt AC, 250 Amp, 110 - 240 Volt AC Coil, Screw Terminals, 3RW55

Equipped with the utmost functionality, the SIRIUS 3RW55 High Performance soft starters confidently handle even difficult starting and stopping operations. Thanks to innovative torque control, the device can be used for drives with an output of between 5.5 kW and 1 200 kW (at 400 V). The functions have been specially designed to offer maximum user friendliness. The detachable HMI (with color display, local interface and slot for micro SD memory card) and plug-in communications modules (PROFINET, PROFIBUS, EtherNet/IP and Modbus) provide maximum flexibility. With their modern hybrid switching technology, the SIRIUS 3RW55 soft starters offer efficient switching for long-term, energy-saving use.

Also known as: 804766814778, 3RW55446HA14

Specifications

Amps: 250
Type: Softstarter
Volts AC Range: 200 - 480
Volts AC Control Range: 110 - 240
Amps: 250
Volts AC Range: 200 - 480
Type: Softstarter
Volts AC Control Range: 110 - 240