LED Retrofit Lighting Module w/ Junction Box, 6", 120-277V

Item #: 1611537
Cat #: RL641-1150L-DIM10-MVOLT-35K-90-W-WH
UPC: 848070064856
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Baffle Lighting Module, With Junction Box, 6 Inch, 15 Watt, 1150 Lumen, 3500K, 90 CRI, 120-277 Volt, Dimmable, White Trim

Overview

LED Retrofit Baffle Lighting Module, With Junction Box, 6 Inch, 15 Watt, 1150 Lumen, 3500K, 90 CRI, 120-277 Volt, Dimmable, White Trim
Also known as: 848070064856, RL641-1150L-DIM10-MVOLT-35K-90-W-WH

Specifications

Volts AC: 120, 277, 240, 208
Wattage: 15
Color: White
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC: 120, 277, 240, 208
Color: White
Color Temperature: 3500 (Neutral White)
Wattage: 15
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)