NICKEL BRASS

Item #: 16118

Cat #: 872C-DH3NP12-E2

UPC: 662468993555

to view pricing and more.
Documents & Guides
AB 872C-DH3NP12-E2 NICKEL BRASS

Overview

AB 872C-DH3NP12-E2 NICKEL BRASS
Also known as: 662468993555, 872C-DH3NP12-E2

Specifications

Type: Power Receptacle
Poles: 2
Mounting: Box
Color: Orange
Material: Steel, Nylon
Amps: 50
NEMA Configuration: 6-50R, WD-6
Type: Power Receptacle
Mounting: Box
Material: Steel, Nylon
NEMA Configuration: 6-50R, WD-6
Poles: 2
Color: Orange
Amps: 50