Open Back Gimbal 50W PAR20

Item #: 161188

Cat #: T362-WH

UPC: 661209026606

Sign In or Register to view pricing and more.
Documents & Guides
Open Back Gimbal 50W PAR20

Overview

Open Back Gimbal 50W PAR20
Also known as: 661209026606, T362-WH

Specifications

Diameter: 2 3/4 in
Type: Track Heads
Color: White
Wattage: 50
Diameter: 2 3/4 in
Color: White
Type: Track Heads
Wattage: 50