Grounding Clamp, Bronze, #4 SOL-2/0 STR

Item #: 1611884

Cat #: GMS-2-Q

UPC: 074983605118

to view pricing and more.
Grounding Clamp, Bronze, #4 SOL-2/0 STR, 1.63 Inch Length, 1.13 Inch Width, 1.75 Inch Height

Overview

Grounding Clamp, Bronze, #4 SOL-2/0 STR, 1.63 Inch Length, 1.13 Inch Width, 1.75 Inch Height
Also known as: 074983605118, GMS-2-Q

Specifications

Width: 1.130 in
Material: Bronze
Height: 1.750 in
Allowable Gauge Range: 4 - 2/0
Length: 1.630 in
Width: 1.130 in
Height: 1.750 in
Length: 1.630 in
Material: Bronze
Allowable Gauge Range: 4 - 2/0