PVC Coated Conduit Body, Type T, Size: 1", Form 8, Iron/PVC Coated

Item #: 161199

Cat #: T38-4X-G

UPC: 704508025601

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit Body, Type T, Size: 1 Inch, Form 8, Iron/PVC Coated

Overview

PVC Coated Conduit Body, Type T, Size: 1 Inch, Form 8, Iron/PVC Coated
Also known as: 704508025601, T38-4X-G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Malleable Iron
Diameter: 1 in
Material: PVC Coated Malleable Iron
Color: Gray