1-Light Ceiling Flush Mount, 60W, A19, 120V, White, Pull Chain

Item #: 1612

Cat #: 5367PC-15

UPC: 785652536755

to view pricing and more.
Documents & Guides
One Light Ceiling Flush Mount, 60 Watt, A19, Medium Base, 120 Volt, White, Smooth White Glass, Pull Chain, Safety Listed for Damp Location

Overview

One Light Ceiling Flush Mount, 60 Watt, A19, Medium Base, 120 Volt, White, Smooth White Glass, Pull Chain, Safety Listed for Damp Location
Also known as: 785652536755, 5367PC-15

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Material: Steel
Diameter: 6 in
Type: Ceiling Fixture
Base: Medium Screw (E26)
Color: White
Material: Steel
Type: Ceiling Fixture
Volts AC: 120
Wattage: 60
Diameter: 6 in