BXD AREA LIGHT

Item #: 1612235

Cat #: RSX1-LED-P4-40K-R3-MVOLT-RPA-FAO-DDBXD

UPC: 191848733059

to view pricing and more.
Documents & Guides

Overview

BXD AREA LIGHT

With up to 17,000 lumens, the RSX1 can replace 70W to 400W metal halide luminaires, saving up to 75% on energy. Coupled with nLight® AIR wireless controls, the RSX family provides enhanced end-user experiences and unmatched energy savings. Available with eight unique mountings, the RSX is specifically designed to provide one-for-one solutions for replacing existing metal halide or high-pressure sodium lighting. RSX1 luminaires provide superior illumination at prices that will allow customers to meet their financial payback thresholds.

Also known as: 191848733059, RSX1-LED-P4-40K-R3-MVOLT-RPA-FAO-DDBXD

Features & Benefits

  • Four sizes replace 70W - 1000W HID luminaires
  • Super-efficient – up to 155 LPW
  • 7,000 to 70,000 lumens
  • Ten photometric distributions
  • Made in North America
  • 5-year warranty
  • Eight unique mounting configurations

Specifications

Color: Dark Bronze
Light Technology: LED
Color: Dark Bronze
Light Technology: LED