MLT Tie, 316 SS, Double Wrap, Super Heav

Item #: 1612561

Cat #: MLT6DSH-Q316

UPC: 074983446063

to view pricing and more.
Pan-Steel® Double Wrapped Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth and safe 316 AISI stainless steel cable tie passes through the head twice, providing addit

Overview

Pan-Steel® Double Wrapped Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth and safe 316 AISI stainless steel cable tie passes through the head twice, providing addit

Locking Strap Cleats speed up installation with a unique self-locking head design. The smooth and safe 316 AISI stainless steel locking strap passes through the head twice, providing additional strength in short circuit applications. Super-heavy cross section, Max bundle diameter: 6.0in, 41.5in, Tensile Strength: 5340, 25pc.

Also known as: 074983446063, MLT6DSH-Q316

Specifications

Color: Natural
Material: Stainless Steel
Color: Natural
Material: Stainless Steel