
BXD SITEPRO RSX AREA SIZE 1 LED PACKAGE 3 4000K IE
Item #: 1612568
Cat #: RSX1-LED-P3-40K-R3-MVOLT-RPA-FAO-DDBXD
UPC: 193048380767
Sign In or Register to view pricing and more.
Documents & Guides
BXD SITEPRO RSX AREA SIZE 1 LED PACKAGE 3 4000K IES TYPE III ASYMMETRIC 120-277V ROUND POLE MOUNTING FIELD ADJUSTABLE OUTPUT DARK BRONZE FINISH SUPER DURABLE
Overview
BXD SITEPRO RSX AREA SIZE 1 LED PACKAGE 3 4000K IES TYPE III ASYMMETRIC 120-277V ROUND POLE MOUNTING FIELD ADJUSTABLE OUTPUT DARK BRONZE FINISH SUPER DURABLE
With up to 17,000 lumens, the RSX1 can replace 70W to 400W metal halide luminaires, saving up to 75% on energy. Coupled with nLight® AIR wireless controls, the RSX family provides enhanced end-user experiences and unmatched energy savings. Available with eight unique mountings, the RSX is specifically designed to provide one-for-one solutions for replacing existing metal halide or high-pressure sodium lighting. RSX1 luminaires provide superior illumination at prices that will allow customers to meet their financial payback thresholds.
Also known as: 193048380767, RSX1-LED-P3-40K-R3-MVOLT-RPA-FAO-DDBXD
Features & Benefits
- Eight unique mounting configurations
- Ten photometric distributions
- Super-efficient – up to 155 LPW
- 7,000 to 70,000 lumens
- Made in North America
- 5-year warranty
- Four sizes replace 70W - 1000W HID luminaires
Specifications
| Color: | Dark Bronze |
| Light Technology: | LED |
| Color: | Dark Bronze |
| Light Technology: | LED |