Fuse, 5 Amp Fast-Acting Indicating, 60VDC/125VAC, Green

Item #: 161260

Cat #: GMT-5A

UPC: 051712576802

Sign In or Register to view pricing and more.
Documents & Guides
5 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Green

Overview

5 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Green
Also known as: 051712576802, GMT-5A

Specifications

Volts DC: 60
Speed: Fast Acting
Color: Green
Amps: 5
Interrupt Rating AC: 300, 450
Type: Fuse, Indicating
Material: Thermoplastic
Volts AC: 125
Interrupt Rating DC: 300, 450
Volts DC: 60
Color: Green
Interrupt Rating AC: 300, 450
Material: Thermoplastic
Interrupt Rating DC: 300, 450
Speed: Fast Acting
Amps: 5
Type: Fuse, Indicating
Volts AC: 125