Variable Frequency Drive 3PH, N1, 480V, 1/1.5Hp

Item #: 1612677
Cat #: ACS580-01-03A0-4
UPC:
Sign In or Register to view pricing and more.
3-Phase Supply Voltage, 380-480V AC, Wall Mount Drive, 3-Phase Output, NEMA 1, Normal Duty: 1.5Hp/3 Amp, Heavy Duty: 1Hp/2.1 Amp, Frame Size: R1: H: 20.93" W: 8.16" D: 9.33"

Overview

3-Phase Supply Voltage, 380-480V AC, Wall Mount Drive, 3-Phase Output, NEMA 1, Normal Duty: 1.5Hp/3 Amp, Heavy Duty: 1Hp/2.1 Amp, Frame Size: R1: H: 20.93" W: 8.16" D: 9.33"
ACS580 drives are fitted with variable-speed cooling air fans. The cooling air must be free from corrosive materials and not exceed the maximum ambient temperature of 40°C for frames R1 to R9 (50°C with derating). The speed-controlled fans cool the drive only when needed, which reduces overall noise level and energy consumption.
Also known as: ACS580-01-03A0-4

Specifications

Horsepower: 1, 1.500
Phase: 3
Volts AC: 480
Type: General Purpose Drive
Family / Style: ACS580
Horsepower: 1, 1.500
Volts AC: 480
Family / Style: ACS580
Phase: 3
Type: General Purpose Drive

Customer Reviews

No reviews for this product
(0)