General Purpose Wall-Mounted AC Drive, 3P, 480V

Item #: 1612679
Cat #: ACS580-01-04A8-4
UPC:
Sign In or Register to view pricing and more.
General Purpose Wall-Mounted AC Drive, 3 Phase, 480 Volt

Overview

General Purpose Wall-Mounted AC Drive, 3 Phase, 480 Volt
ACS580 drives are fitted with variable-speed cooling air fans. The cooling air must be free from corrosive materials and not exceed the maximum ambient temperature of 40°C for frames R1 to R9 (50°C with derating). The speed-controlled fans cool the drive only when needed, which reduces overall noise level and energy consumption.
Also known as: ACS580-01-04A8-4

Specifications

Volts AC: 480
Family / Style: ACS580
Volts AC: 480
Family / Style: ACS580

Customer Reviews

No reviews for this product
(0)