3W4P ARK RCPT 3 HUBS 2 PIPES 1 1/4

Item #: 161282

Cat #: CES4234

UPC: 782274127804

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Arktite CES receptacle, 30A/60A, Through feed, Three-wire, four-pole, Brass or copper contacts, Style 2, 5 HP, Feraloy iron alloy, 3-phase, Spring door, 1-1/4", Delayed action circuit breaking, 120-240/480 Vac

Overview

Eaton Crouse-Hinds series Arktite CES receptacle, 30A/60A, Through feed, Three-wire, four-pole, Brass or copper contacts, Style 2, 5 HP, Feraloy iron alloy, 3-phase, Spring door, 1-1/4", Delayed action circuit breaking, 120-240/480 Vac

CES and CESD receptacles with CPH plugs from Eaton Crouse-Hinds Division are used with portable electrically operated devices, such as motor generator sets, compressors, conveyors, portable tools and lighting systems. Used in damp or corrosive locations, or those which are hazardous due to the presence of flammable vapors or gases. Ideal for petroleum refineries, chemical and petrochemical plants and other process industry facilities.

Also known as: 782274127804, CES4234

Specifications

Gangs: 1
Gangs: 1