Enclosure, NEMA 3R, Screw Cover, 36 x 36 x 12"

Item #: 161311

Cat #: A36R3612NK

UPC: 783510138059

to view pricing and more.
Enclosure, Screw Cover, NEMA 3R, 36 x 36 x 12 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Screw Cover, NEMA 3R, 36 x 36 x 12 Inch, Steel/Gray Powder Coat

Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.

Also known as: 783510138059, A36R3612NK

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Mounting: Surface
Color: Gray
Width: 36 in
Material: Steel
Depth: 12 in
Height: 36 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Mounting: Surface
Width: 36 in
Depth: 12 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Color: Gray
Material: Steel
Height: 36 in
Knockouts: No