This product may not be available in all locations.
2
more

Lod Center, BR, MLO, 1PH, 60C/30S, 125A, 120/240VAC, NEMA 1, White, Surface/Flush
Item #: 1614047
Cat #: BRP30L125GW
UPC: 786689243326
to view pricing and more.
Documents & Guides
Load Center, Main Lug Only, BR,125 Amp, X5, Aluminum Bus, White, NEMA 1, Metallic,10kAIC,BR2125, Surface, Flush, 60 Circuits,30 Spaces,Two Hots, Neutral,and a Ground,1-Phase,120/240 Volt AC, #6 - 2/0 AWG Cu/Al
Overview
Load Center, Main Lug Only, BR,125 Amp, X5, Aluminum Bus, White, NEMA 1, Metallic,10kAIC,BR2125, Surface, Flush, 60 Circuits,30 Spaces,Two Hots, Neutral,and a Ground,1-Phase,120/240 Volt AC, #6 - 2/0 AWG Cu/Al
Also known as: 786689243326, BRP30L125GW
Specifications
| Mounting: | Flush, Surface |
| Amps: | 125 |
| Spaces: | 30 |
| Circuits: | 60 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Color: | White |
| Type: | Load Center, MLO |
| Interrupt Rating AC: | 10 kA |
| Allowable Gauge Range: | 6 - 2/0 |
| Mounting: | Flush, Surface |
| Spaces: | 30 |
| IP/NEMA Rating: | NEMA 1 |
| Color: | White |
| Interrupt Rating AC: | 10 kA |
| Amps: | 125 |
| Circuits: | 60 |
| Phase: | 1 |
| Type: | Load Center, MLO |
| Allowable Gauge Range: | 6 - 2/0 |