ARIA Mounting Plate, 13.78x9.84x0.06, Powder Coated, Mild Steel

Item #: 1614307

Cat #: ABP1612S

UPC: 635394000116

Sign In or Register to view pricing and more.
ARIA Mounting Plates serve as a surface for populating components within ARIA enclosures. This ARIA Mounting Plate, ABP1612S item measures 13.78x9.84x0.06 with material Mild Steel finish Powder Coated.

Overview

ARIA Mounting Plates serve as a surface for populating components within ARIA enclosures. This ARIA Mounting Plate, ABP1612S item measures 13.78x9.84x0.06 with material Mild Steel finish Powder Coated.

ARIA Mounting Plates provide a convenient way to install controls and instruments in enclosure body while providing access and security. Adjustable Depth bracket kit, ABP-DA is available for mounting plate at different depths.

Also known as: 635394000116, ABP1612S

Specifications

Color: White
Material: Steel
Height: 13.780 in
Width: 9.840 in
Depth: 0.060 in
Finish: Powder Coated
Color: White
Height: 13.780 in
Depth: 0.060 in
Material: Steel
Width: 9.840 in
Finish: Powder Coated