Halogen Lamp, PAR38, 80 Watt, 1545 Lumen, 2950K, 99 CRI, Spot, E26 Medium Screw Base, 120 Volt, 1 per SKU, 10 per Case *Sylvania Product Code 10728* *Sylvania Part # 10728* *** Discontinued ***

Item #: 1614308
Cat #: 80PAR38HALSP10-120V
UPC: 046135107283
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, PAR38, 80 Watt, 1545 Lumen, 2950K, 99 CRI, Spot, E26 Medium Screw Base, 120 Volt, 1 per SKU, 10 per Case *Sylvania Product Code 10728* *Sylvania Part # 10728* *** Discontinued ***

Overview

Halogen Lamp, PAR38, 80 Watt, 1545 Lumen, 2950K, 99 CRI, Spot, E26 Medium Screw Base, 120 Volt, 1 per SKU, 10 per Case *Sylvania Product Code 10728* *Sylvania Part # 10728* *** Discontinued ***
Halogen PAR lamps are an affordable indoor/outdoor solution for recessed downlights, track lighting, wall washing, and general lighting applications in residential, retail, restaurant, hospitality, office, property management, and school environments.
Also known as: 046135107283, 80PAR38HALSP10-120V

Specifications

Color Temperature: 2900 (Warm White)
Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 80
Lumens: 1545
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 10°, 10°
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Wattage: 80
Shape: PAR38 (Sealed Beam)
Angle: 10°, 10°
Color Rendering Index (CRI): 99
Volts AC: 120
Lumens: 1545
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)