SERIES CUBEFUSE COMPACT CIRCUIT PROTECTOR

Item #: 1614336

Cat #: CCP2B-2-20CF

UPC: 051712709378

to view pricing and more.
Documents & Guides
No Documents Available
SERIES CUBEFUSE COMPACT CIRCUIT PROTECTOR

Overview

SERIES CUBEFUSE COMPACT CIRCUIT PROTECTOR
Also known as: 051712709378, CCP2B-2-20CF

Specifications

Poles: 2
Volts DC: 125
Mounting: DIN Rail
Amps: 20
Volts AC: 600
Class: CUBE
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Poles: 2
Mounting: DIN Rail
Volts AC: 600
Interrupt Rating DC: 100 kA
Volts DC: 125
Amps: 20
Class: CUBE
Interrupt Rating AC: 200 kA