Servo Motor, Rotary, 460V, 3000 RPM, 215 mm Frame, Medium Inertia

Item #: 161465

Cat #: MPM-B2152F-MJ74AA

UPC: 884951114104

to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 3000 RPM, 215 mm Frame Size, Medium Inertia, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Rotary, 460 Volt, 3000 RPM, 215 mm Frame Size, Medium Inertia, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle *** Rockwell Automation Preferred Product ***

Our MP-Series™ Medium Inertia (MPM) Servo Motors offer IEC metric mounting dimensions and rotatable DIN connectors that provide flexible connector orientation for ease of cable routing. These motors are optimized for use with Allen‑Bradley® Kinetix® 6000, Kinetix 6200, and Kinetix 6500 servo drives. The motors feature similar speed and torque performance, feedback devices and rotor inertias, which provide you with a smooth migration path from the legacy motors.

Also known as: 884951114104, MPM-B2152F-MJ74AA

Specifications

Volts DC: 24
Type: Servo Motor, Medium Inertia
Size: 215 mm
Volts AC: 460
RPM: 3000
Special Program: Rockwell Automation Preferred Product
Volts DC: 24
Size: 215 mm
RPM: 3000
Type: Servo Motor, Medium Inertia
Volts AC: 460
Special Program: Rockwell Automation Preferred Product