LED Small Wall Pack w/ Photocell

Item #: 1614864

Cat #: 65-268

UPC: 045923680748

to view pricing and more.
Documents & Guides
LED Small Wall PacK - 20W - 5000K - Bronze Finish - 100-277V

Overview

LED Small Wall PacK - 20W - 5000K - Bronze Finish - 100-277V

The NUVO 65-268 LED 20-watt Small Wall pack offers natural light with a 100 degree beam spread in a bronze Finish. This premium fixture features a photocell sensor and is suitable for use on commercial buildings for exterior lighting. Maintenance free and long-lasting, this wall pack delivers 50,000 hours of superior illumination.

Also known as: 045923680748, 65-268

Specifications

Material: Cast Aluminum
Color Temperature: 5000 (Bright White)
Wattage: 20
Color Rendering Index (CRI): 80+
Volts AC: 100 - 277
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Lumens: 2761
Material: Cast Aluminum
Wattage: 20
Volts AC: 100 - 277
Light Technology: LED
Lumens: 2761
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Standards: California Proposition 65
Dimmable: No