This product may not be available in all locations.

AC Drive, PowerFlex 755, 480VAC, 485A, 350-450HP, IP20, 600mm MCC Style, Frame 8
Item #: 1615056
Cat #: 20G1ABD485JN2NNNNN
UPC: 889508877716
to view pricing and more.
Documents & Guides
PowerFlex 755, AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Type 1, IP20 600,mm Deep MCC Style, 485 Amps, 450,Horse Power Light Duty, 400Horse Power Normal Duty, 350 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM jumper installed (preferred), None, Enhanced LCD, Full Numeric, Handheld/Local HIM
Overview
PowerFlex 755, AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Type 1, IP20 600,mm Deep MCC Style, 485 Amps, 450,Horse Power Light Duty, 400Horse Power Normal Duty, 350 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM jumper installed (preferred), None, Enhanced LCD, Full Numeric, Handheld/Local HIM
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.
Also known as: 889508877716, 20G1ABD485JN2NNNNN
Specifications
| Horsepower: | 450, 400, 350 |
| Type: | AC Drive |
| Volts AC: | 480 |
| IP/NEMA Rating: | IP20 |
| Depth: | 600 mm |
| Amps: | 485 |
| Size: | Frame 8 |
| Horsepower: | 450, 400, 350 |
| Volts AC: | 480 |
| Depth: | 600 mm |
| Size: | Frame 8 |
| Type: | AC Drive |
| IP/NEMA Rating: | IP20 |
| Amps: | 485 |