MOLDED CASE CIRCUIT

Item #: 161516

Cat #: LA36150

UPC: 785901339274

to view pricing and more.

Overview

SQD LA36150 MOLDED CASE CIRCUIT
Also known as: 785901339274, LA36150

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 150
Standards: California Proposition 65
Interrupt Rating AC: 22 kA